Apply to be a TradeMaster!
Main product image of 32 oz. Regular Clear Advanced PVC Cement (Clear)
Magnifying glass
Hover image to zoom

32 oz. Regular Clear Advanced PVC Cement (Clear)

Brand:
Oatey
SKU:
31928
Rating:
(1)
Q&A:
(0)
32 oz. Regular Clear Advanced PVC Cement (Clear)
Magnifying glass
Hover image to zoom
$18.70 each
In Stock
In Stock
Get 61 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
For DWV, pressure pipe, potable water and electrical applications Advanced formulation provides quick setting Can be used on all schedules and classes of PVC pipe and fittings up to 4" for Sch. 40 and up to 2" for Sch. 80 with interference fit Recommended application temperature of 40°F to 110°F / 4°C to 43°C All Oatey solvent cement and primer products are certified to UL Greenguard Gold Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements Please refer to the Oatey Limited Warranty for warranty details

Specifications
  • Maximum Application Temperature: 110° F
  • Maximum Application Temperature: 43° C
  • Set Speed: Fast Set
  • Product Type: PVC Cement
  • Set Type: Standard (40 - 105° F)
  • Maximum Use Temperature: 140° F

Specs

–
Volume:

32 oz.

Cement Color:

Clear

Body Type:

Regular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Use this product daily

Great for my uses on rough in or too out general plumbing
Jaycy
Mississipoi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy