Apply to be a TradeMaster!
Main product image of 5/8" x 26" Hyco Bar
Magnifying glass
Hover image to zoom

5/8" x 26" Hyco Bar

Brand:
Oatey
SKU:
33983
Rating:
(1)
Q&A:
(0)
5/8" x 26" Hyco Bar
Magnifying glass
Hover image to zoom
$1.75 each
In Stock
In Stock
Get 44 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 26"
Product Highlight: Material
Galvanized Steel

Description

–
5/8" x 26" Hyco Bar, multi-purpose 14 gauge galvanized steel strap, corrosion resistant

Specs

–
Type:

Hyco Bar

Size:

5/8" x 26"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper CTS Tube Square O Strap
SKU: 505-24
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to assemble pallet signs

Sturdy for the use I need it for
Elizabeth the pallet lady
Post falls id
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy