Apply to be a TradeMaster!
Main product image of 26" DWV ZipStick Extension Hanger (Gray)
Magnifying glass
Hover image to zoom

26" DWV ZipStick Extension Hanger (Gray)

SKU:
553-026
Rating:
(3)
Q&A:
(0)
26" DWV ZipStick Extension Hanger (Gray)
Magnifying glass
Hover image to zoom
$3.44 each
In Stock
In Stock
Get 2,783 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" - 6"
Product Highlight: Material
ABS
Product Highlight: Finish
Plastic
Product Highlight: Length (Inches)
26" Length
Product Highlight: Color
Gray

Description

–
26" DWV ZipStick Extension Hanger (Gray)

Sioux Chief ZipStick Universal Pipe Hanger shall be used where necessary to support DWV piping according to all national code requirements. Hanger shall be noncorrosive and UV-resistant. Hanger shall be impact resistant to 0°F, and be able to withstand temperatures up to 140°F. Hanger shall be marked with manufacturer's name. Product shall be tested and certified to IAPMO product standard PS-9501. Hanger shall have two pre-loaded zinc plated, rust resistant nails. Nails shall have a continuous rink shank to provide a more permanent installation. Hanger shall feature I-beam stem design for strength and rigidity and a high heat strap with a releasable locking mechanism. Hanger stem may be snapped off or cut to create a shorter hanger for tight spaces. Hanger stem may be extended buy using optional stainless steel L-bracket and all-thread rod with approved hardware. L-bracket shall be secured to hanger stem using two #8 screws (provided).

Hanger may be used to support wrapped or insulated pipe, bundles of flexible tube, cabling or wire or supporting vent pipe in attics. Universal strap can support 1" CTS to 6" IPS. Additional straps may be used to extend the strap length to hang flexible ducting or similar objects of larger diameter, which do not exceed the load ratings listed on this specification.

Features:
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Universal cradle hangs any pipe from 1" CTS to 6" IPS
  • White or black, with 10", 14" or 26" stems
  • Graduated numerals at nail ways for easy measuring
  • Releasable locking mechanism

Specs

–
Size:

1" - 6"

Length (Inches):

26"

Material:

ABS

Color:

Gray

Finish:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product

Great service
Na
Sd
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cool

great for hanging ABS pipe
jimbob
woodland hills, ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option

East to use
Lee
Buffalo. Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy