Apply to be a TradeMaster!
Main product image of 20" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting
Magnifying glass
Hover image to zoom

20" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting

Brand:
Oatey
SKU:
34151
Rating:
(6)
Q&A:
(0)
20" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting
Magnifying glass
Hover image to zoom
$23.78 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Material
Aluminum
Product Highlight: Outside Diameter
21" OD

Description

–
20" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting, meets requirements of Southern Building Code, recommended for gas or electric water heaters

Specs

–
Size:

20"

Material:

Aluminum

Outside Diameter:

21"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18" Bulk Aluminum Water Heater Pan w/ 1" PVC Fitting
SKU: 34079
Oatey

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes, I would buy this water heater pan again

It is a decent pan, it is very thin, but it will hold water and it shouldn't corrode away for many years if water should drip into the pan. A 20" pan fits a 20" diameter water heater. The pan is about 22" at the base of the pan and about 24" at the top of the pan. This was not specified in the description, it is kind of obvious that a 20" pan would be for a 20" water heater, but still it could have said this in the description as to not worried about it until the day of installation.
East TN Plumber
Athens TN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Great quality and fast shipping!
MrCoolJaybo
Globe, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great quality, and exactly what I needed

I used these pans in an unorthodox way to catch condensation from window ac's. the pvc fitting allowed me to pipe it down into a condensate pump rather than dripping on peoples heads.
Tim C
Boston,MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

The product works great!
Sparky
Maryland
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked

All was good. Except that they send one that was 1" wider. That was a problem because the closet we put it in was so narrow. We bent it to make it work. I'm sure the company would have replaced the pan, except we need it right away we had to get the water heater installed. This was the only site that we found had the size we wanted. No complaints other the size. It will work fine for us.
Sam
Casper WY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted

Putting Hickory hardwood in laundry room. This is insurance against leaks ruining the hardwood. Plumbed it directly into bathtub drain before trap so no sewer gas and no worries about water on new floor. Would buy from pex supply again
Bucknut48
That state up north
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy