Apply to be a TradeMaster!
Main product image of 20 Gallon EJCS-20 ProLine Residential Electric Water Heater - Compact (1PH, 2.5kW, 240V)
Magnifying glass
Hover image to zoom

20 Gallon EJCS-20 ProLine Residential Electric Water Heater - Compact (1PH, 2.5kW, 240V)

Brand:
AO Smith
SKU:
EJCS-20-240
Rating:
(9)
Q&A:
(0)
20 Gallon EJCS-20 ProLine Residential Electric Water Heater - Compact (1PH, 2.5kW, 240V)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
19 Gallons
Product Highlight: Height (Inches)
24.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
18" Diameter

Description

–
The ProLine Compact electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces. With a 19-gallon (nominal) tank and 1 element delivering 2500 watts, the EJCS-20 is designed to fit into tight spaces. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod and Blue Diamond glass lining, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 11-gallons per hour recovery rate
  • Single 2,500-watt commercial-grade heating element delivers reliable and efficient hot water
  • Compact design side connections is ideal for installation under a counter, in a crawl space or in other tight spaces
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • HUD compliant, approved for mobile homes and manufactured housing
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    1 Person

    Application:

    Plumbing

    Capacity (Gallons):

    19

    Kilowatts (KW):

    2.5

    Fuel Type:

    Electric

    Voltage:

    240v

    Number of Elements:

    1

    Phase:

    1

    Max Input (KW):

    6

    Max Pressure (PSI):

    150

    ASME:

    Yes

    Recovery 90°F Rise:

    11 GPH

    R-Value:

    8

    Energy Star Rated:

    No

    Depth (Inches):

    18"

    Diameter (Inches):

    18"

    Height (Inches):

    24.75"

    Weight (lbs):

    68 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Water Safety Shut-Off Valve
    SKU: WAGS7200-4W
    Aquaguard

    2 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.33 out of 9 reviews
    88% would recommend this product
    4.33
    out of 9 Reviews
    88% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    22%
    3 star
    0%
    2 star
    0%
    1 star
    11%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    arrived faster than expected

    the water heater is great so far. it is being installed as i am writing this.
    That Order Guy
    Billings, MT
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this water heater again when needed

    :)
    InterCounty
    Lombard
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent

    Fast shipping, but unfortunately today everything comes damaged (UPS). Thankfully, Supply House compensated me within days for the damaged parts I had to replace so that the water heater could be installed the next day. Great Customer Service that is rare today!
    KELLY
    Fort Lauderdale
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Faulty Parts, Mostly Useless Warranty

    I bought this water heater, and immediately had issues with the water temperature being scalding hot despite the thermostat being set to the lowest level. I called about the warranty, and was given a plumber to call but they said if I can't get that plumber, then I need to call a local plumber and they will reimburse me. The recommended plumber doesn't operate in my state, so I called a local plumber. Long story short, they had to replace several parts and it ended up costing $400. The warranty only reimbursed $100 of this. When I called back to question this, the operator told me "I wish you would have talked to me first. I would have walked you through troubleshooting steps and showed you how to get reimbursed for parts to do it yourself. I'm not sure why the first person you talked to didn't do that." Thought I appreciate the sentiment of the 2nd operator, I am still out $300. I will not be buying from this brand again, and do not recommend it to anyone else.
    Chris
    Decatur, AL
    3 years ago
    Was this review helpful to you?

    19 Gallon ProLine Compact 240v

    I needed a low profile electric water heater for a small space. This product has worked out great so far. The tank side cold and hot water inlets/outlets add the flexibility I needed considering the small, awkward installation space.
    Bend
    Bend OR
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I works but this product again

    Great product. I already have an AO Smith water heater giving good service, so naturally I went with AO Smith again
    Tomahawk
    Roanoke, AL
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this heater again.

    Installed the water heater as a temporary replacement for a much larger unit. The installation was easy, both with the plumbing and the electrical. Looks good. My only comment is that this unit was the third unit shipped to me. The first two units were shipped damaged.
    Inca King
    Cimarron
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great customer service and product was exactly what I wanted

    Product worked as I hoped and couldn't be happier with it. Customer service went the extra mile to fulfill my specifications and replace the first unit which was damaged during shipping. I'm committed to AO Smith and Supplyhouse.
    Tabutt
    Pennsylvania
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Right item first time! Installed and working fine!

    Installed and working fine!
    Sharon
    Chilhowie, VA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy