Apply to be a TradeMaster!
Main product image of 3/4" Stand-Off Pipe Clamp with Nail (Bucket of 300)
Magnifying glass
Hover image to zoom

3/4" Stand-Off Pipe Clamp with Nail (Bucket of 300)

Brand:
Oatey
SKU:
34299
Rating:
(0)
Q&A:
(0)
3/4" Stand-Off Pipe Clamp with Nail (Bucket of 300)
Magnifying glass
Hover image to zoom
$43.25 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Color
Gray

Description

–
Oatey Stand-Off Half Clamps with Nails provide fast and easy installation for all types of copper tube size (CTS) piping. Eliminates contact between the pipe and mounting surface and insulates against noise transmission. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Clamps keep pipe completely off of the stud
  • Pre-loaded nail provides fast and easy installation
  • Made of high-impact polypropylene
  • Temperature range: 0°F - 160°F
  • Can be used on hydronic systems
Specifications:
  • Material: Plastic
  • Brand: Oatey
  • Multi Size: No
  • Nail: Yes

Specs

–
Application:

3/4" CTS Copper

Material:

Polypropylene

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" PEX Crimp Ring (50/bag)
SKU: PXCR075
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy