Apply to be a TradeMaster!
Main product image of 1" Quiet Pipes Male Straight Hammer Arrestor
Magnifying glass
Hover image to zoom

1" Quiet Pipes Male Straight Hammer Arrestor

Brand:
Oatey
SKU:
34485
Rating:
(6)
Q&A:
(0)
1" Quiet Pipes Male Straight Hammer Arrestor
Magnifying glass
Hover image to zoom
$40.58 each
In Stock
In Stock
Get 46 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Copper

Description

–
Oatey Quiet Pipes Hammer Arrestors shall be installed in any diameter pipe supply application which could experience water hammer due to quick closing valves or faucets. Arrestor chambers shall be specifically sized to accommodate and dissipate energy generated by such valves and faucets. Arrestors shall be effective when installed at any angle. Arrestor shall be lead-free, made of copper and include a polypropylene piston with two NBR o-rings. Arrestors shall be ANSI/ ASSE1010-2004 certified and approved for installation with no access panel required.

Features:
  • Material: Copper
  • Overall Height: 6.74"
  • Arrestor Body Diameter: 1.375"
  • Shape: Straight
  • Size: C
  • Fitting Type: MIP
  • Fitting Size: 1"
  • Max Working Pressure: 0-400 PSI
  • Temperature Range: 33°- 180° F

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1"

Connection Type:

MNPT

Connection Method:

Threaded

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" FIP Brass Tee (Lead Free)
SKU: BRT100
Bluefin

Product Reviews

4.83 out of 6 reviews
83% would recommend this product
4.83
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

cured problem

used on well problem to cure water hammer.
Oldman
GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

Worked great in stopping the water hammer in 1" line with fast closing valve.
Dave
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works OK, but has not completely eliminated the problem

I've added this product to my lawn irrigation system, which was causing a water hammer "bang" when a valve would shut off. Hard to fairly rate a product after only using it a few days. The product has reduced the loudness of the "bang" when the valve shuts off, but has not eliminated it completely. The product is a Type B. I probably need a Type C - if that is how the scale goes - or install a second unit to reduce the "bang" further or eliminate it completely. It just may not work in my case but may work for others or in a different application. I would not recommend it at this time until I can fully resolve the issue.
Rich
Trenton, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Stops water Hammer.
Jtown
Johnstown CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Device, no more banging pipes

Ever since I purchased a new washer last year my pipes have been banging. I tried reducing the pressure to the washer which reduced the noise but I was not able to eliminate it. This hammer arrestor completely eliminated all signs of banging. Great device.
Tony C
Long Island NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Works great on my outdoor irrigation system no more banging pipes.
Dam
Frederick,colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy