Apply to be a TradeMaster!
Main product image of 1" Press Copper Tee
Magnifying glass
Hover image to zoom
1" Press Copper Tee
Magnifying glass
Hover image to zoom
$14.26 each
BOX UP & SAVE 6%
$67.05 box of 5
$13.41 each
In Stock
In Stock
Get 1,004 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

This item replaces: BPT-16, 50181

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1" Press Copper Tee

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable
  • Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems.

Specs

–
Size:

1"

Material:

Copper

Application:

Plumbing

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 1" Press Copper Tee
1" Press Copper Tee
SKU: CPT100
(13)
1"
Copper
Plumbing
Press
1"
Copper
Plumbing
ProPress
1"
Copper
Plumbing
Press

You May Also Need

Product Reviews

4.31 out of 13 reviews
77% would recommend this product
4.31
out of 13 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
8%
3 star
8%
2 star
15%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

👍

Bluefin Copper Press Fittings Don't Seem To Insert Onto The Pipe As Far As Other Brands. Also The O Ring Isn't Factory Lubricated. Ive Used It With No Issues Tho. Works Fine For Boilers And Potable Water Applications. I Like That Their Threaded Fittings Come With A Plastic Thread Protector Cap.
VS

Most Liked Negative Review

Wont Buy Again

Very Hard To Get Cooper Into These Fittings. Ive Bought Numerious Other Press Fittings From Here But For Some Reason , Very Hard To Insert Copper Into Just These Fittings
Showing 1-10 of 13 reviews

Great Product Good Value

Quite frankly, I do not see any difference after I have used bluefin parts as opposed to Vega. The quality is there ease of use is there it's just that it's more banged for your buck..
Super Dave
San Jose, Ca
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

AAA
rob
PA
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never a problem

Great stuff
Dillon Plumbing
Pipersville
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Good propress tee at good price
Jeff
NJ
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected, it connected three pieces of pipe.

The water is flowing
Plumbing and plumbing
In the woods
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product!

It is a good quality press fitting.
Carlos
West Haven, CT
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very tough to get pipe into

I've used other bluefin press fittings with no issues, but these are consistently tough to get the pipe into.
TC
Port Charlotte, FL
12 months ago
Was this review helpful to you?

Wont Buy Again

Very Hard To Get Cooper Into These Fittings. Ive Bought Numerious Other Press Fittings From Here But For Some Reason , Very Hard To Insert Copper Into Just These Fittings
Master Plumber
Florida
1 years ago
Was this review helpful to you?

The price is right

I use the Bluefin copper press fittings for my boiler installs .
Lancelot
Santa Cruz Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good for the price

Dont know if i would buy again, i wanted to try because of the price difference. The fitting definitely slide on tighter than Viega.
James
New jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy