The Day Savers – A National Tradesmen Day Contest
Main product image of MODA Gas Supply Box, BR, 1/2" NPT Single Valve
Magnifying glass
Hover image to zoom

MODA Gas Supply Box, BR, 1/2" NPT Single Valve

Brand:
Oatey
SKU:
37560
Rating:
(3)
Q&A:
(0)
MODA Gas Supply Box, BR, 1/2" NPT Single Valve
Magnifying glass
Hover image to zoom
$36.09 each
In Stock
In Stock
Get 53 Tomorrow, Sep 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Material
Brass

Description

MODA Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher, gas outlets and SureVent®Air Admittance Valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.

  • Recessed MODA Gas Box provides a clean finished installation for all gas appliance needs
  • Can be used in residential, commercial, and industrial direct connect applications, including gas range, wall heater, water heater, garage heater supply, furnaces, laundry washers and dryers
  • Fits with the existing MODA Box System

Specs

Product Type:

Gas Outlet Box

Inlet Size:

1/2"

Outlet Size:

1/2"

Features:

1/4 Turn Ball Valves

Material:

Brass

Max Pressure (PSIG):

.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

MODA Plain 1-Valve Supply Box
SKU: 37971
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would buy this product again if needed in the future

Product comes as shown in pic,description and shipped,received prominently.
Bryon
USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Gives a nice way to finish out a gas line instead of just a pipe and valve sticking out of the floor or wall
Chris
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work as expected

Nothing unexpected
WorkHardPlayHard
SoCal
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy