Apply to be a TradeMaster!
Main product image of MODA PEX Crimp Washing Machine Outlet Box, 1/4 Turn, Standard Pack
Magnifying glass
Hover image to zoom

MODA PEX Crimp Washing Machine Outlet Box, 1/4 Turn, Standard Pack

Brand:
Oatey
SKU:
37603
Rating:
(1)
Q&A:
(0)
MODA PEX Crimp Washing Machine Outlet Box, 1/4 Turn, Standard Pack
Magnifying glass
Hover image to zoom
$38.20 each
In Stock
In Stock
Get 42 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Size
1/2"

Description

–
Flexible and versatile plumbing products are essential on the job site. That’s why Oatey created the MODA Modular Supply Box System, a new, innovative outlet box for water supply and drainage connections. The latest innovation from Oatey combines the best features of traditional supply boxes in one, multi-purpose system. With MODA box, residential and commercial plumbers save time and frustration on supply box installations by having a single-box solution for washing machines, dishwashers, ice makers, kitchens and air admittance valves. A single-box system for plumbing contractors MODA box makes supply box installation fast and easy with multiple mounting configurations and fitting options, as well as a sleek, compact design.

Features:
  • Single box platform provides significant convenience to installers
  • One universal faceplate is compatible with all box types
  • All boxes can snap to one another, and common brackets can be used on any MODA supply box
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations
  • Advanced snap-lock design allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms
  • Plumber-preferred, quarterturn test plug with gasket provided with every drain box, so no knock outs falling into drains and no tools required: an Oatey Exclusive feature
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall
  • Valves rated to 150 PSI air and 250 PSI water

Specifications:
  • Inlet Type: Pex Crimp
  • Size: 1/2"
  • Turn: 1/4

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Crimp

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Box

Solid construction, very sturdy and lots of options for configuring piping. I like that the valves are replaceable for future service
KC
Hartford
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy