Apply to be a TradeMaster!
Main product image of MODA PEX Crimp Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack
Magnifying glass
Hover image to zoom

MODA PEX Crimp Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack

Brand:
Oatey
SKU:
37611
Rating:
(1)
Q&A:
(0)
MODA PEX Crimp Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Standard Pack
Magnifying glass
Hover image to zoom
$52.18 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX Crimp

Description

–

Flexible and versatile plumbing products are essential on the job site. That’s why Oatey created the MODA Modular Supply Box System, a new, innovative outlet box for water supply and drainage connections. The latest innovation from Oatey combines the best features of traditional supply boxes in one, multi-purpose system. With MODA box, residential and commercial plumbers save time and frustration on supply box installations by having a single-box solution for washing machines, dishwashers, ice makers, kitchens and air admittance valves. A single-box system for plumbing contractors MODA box makes supply box installation fast and easy with multiple mounting configurations and fitting options, as well as a sleek, compact design.


Features:

  • Single box platform provides significant convenience to installers
  • One universal faceplate is compatible with all box types
  • All boxes can snap to one another, and common brackets can be used on any MODA supply box
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations
  • Advanced snap-lock design allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms
  • Plumber-preferred, quarterturn test plug with gasket provided with every drain box, so no knock outs falling into drains and no tools required: an Oatey Exclusive feature
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall
  • Valves rated to 150 PSI air and 250 PSI water


Specifications:

  • Inlet Type: PEX Crimp
  • Inlet Size: 1/2"
  • Includes: (2) Oatey Quiet Pipes hammer arrestors, (2) Valves with 1/2 in. PEX1807 tailpiece

Specs

–
Size:

1/2"

Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Crimp

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Moda Condensate Secondary Drain Kit for Washing Machine, 3/4" PEX Crimp (Brass)
SKU: 37987
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A solution to avoiding having to cross two drains

I'm installing washers in two apartments, one above the other. Both drains have to run down the same wall, and using two, one piece washer boxes was physically impossible as the wall is too thin for the drain lines to cross within the wall. By using this two piece box for one of the installations, I was able to avoid that problem while having the supply lines on the same side of the wall cavities where they are more easily accessed. The build quality is very good and the installation looks nice. I'd buy this again should the need arise. I might even buy this even if I don't need to separate the supplies from the drain as this two piece unit can be combined easily into a one piece unit and the price is very good for a box that includes water hammer arrestors.
GregOfStroud
Stroudsburg PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy