Apply to be a TradeMaster!
Main product image of Moda Condensate Secondary Drain Kit for Washing Machine, 3/4" PEX Crimp (Brass)
Magnifying glass
Hover image to zoom

Moda Condensate Secondary Drain Kit for Washing Machine, 3/4" PEX Crimp (Brass)

Brand:
Oatey
SKU:
37987
Rating:
(0)
Q&A:
(0)
Moda Condensate Secondary Drain Kit for Washing Machine, 3/4" PEX Crimp (Brass)
Magnifying glass
Hover image to zoom
$13.81 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
PVC
Product Highlight: Color
White

Description

–
Oatey MODA™ Secondary Drain Kits shall be used in residential or commercial applications requiring drain line access recessed in the wall. MODA™ secondary drain kits contain a quarter-turn drainage funnel with umbrella, and a pre-installed inlet adapter for connection to condensate, water softener or other auxiliary drain lines. When installed, the drainage funnel and top provides a 1" air gap to the drain, while permitting the use of a washing machine hose in the same drain line. The drain connection shall include a removable quarter-turn plug for DWV testing. Box shall be manufactured of PVC, allowing solvent welded joints to be prepared in accordance with ASTM D2855 for PVC drainage systems (without the use of specialty cements). The outlet boxes shall also include inter-locking wing flanges on each side. The outlet box wing flanges shall allow installation on a single stud, or between two studs using the included side brackets. No additional components shall be required for a between stud installation.

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Size:

3/4"

Inlet Type:

PEX Crimp

Material:

PVC

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Moda Condensate Funnel
SKU: 37536
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy