Shop Resideo Sale
Main product image of Square Viega PEX Press Ice Maker Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom

Square Viega PEX Press Ice Maker Box w/ 1/4 Turn (Standard Pack)

Brand:
Oatey
SKU:
38346
Rating:
(0)
Q&A:
(0)
Square Viega PEX Press Ice Maker Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom
$20.69 each
In Stock
In Stock
Get 10 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Press

Description

–
Note: Image may not represent exact item

Oatey Square Ice Maker Boxes shall be used in commercial or residential applications which require supply valves recessed into the wall. Available water hammer arrestor option provides shock absorption on quick closing valves that create water hammer. Provides quick, safe water supply and shut-off for refrigerator, ice maker and water dispenser. Includes two support brackets and one faceplate.

Features:
  • 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • Valves comply with requirements of NSF 61, Section 9
  • Available in several box and valve configurations
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H

Specifications:
  • Hammer Arrestor: No
  • Brand: Oatey
  • Tailpiece: Viega Pro Press
  • Valve Size: 0.25 in.
  • Color: White
  • Material: High Impact Polystyrene
  • Valve Body Material: Brass
  • Product Line: Square

Specs

–
Product Type:

Ice Maker Outlet Box

Inlet Type:

PEX Press

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy