Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Washing Machine Outlet Box
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Washing Machine Outlet Box

Brand:
Bluefin
SKU:
WB050PX
Rating:
(7)
Q&A:
(0)
1/2" PEX Crimp Washing Machine Outlet Box
Magnifying glass
Hover image to zoom
$32.22 each
BOX UP & SAVE 17%
$320.88 box of 12
$26.74 each
In Stock
In Stock
Get 1,035 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–

1/2" PEX Crimp Washing Machine Outlet Box


Features:

  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe

Specs

–
Drain Connection:

2"

Application:

Washing Machine

Product Type:

Washing Machine Outlet Box

Outlet Size:

3/4"

Outlet Type:

Male Threaded

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSI):

150

Lead Free:

Yes

Brass Alloy:

C85710

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Drain Connection
Product Type
Inlet Type
Material
Features
CURRENT ITEM
2"
Washing Machine Outlet Box
PEX Crimp
ABS
1/4 Turn Ball Valves
Includes Frame
2"
Washing Machine Outlet Box
PEX Crimp
Polystyrene
1/4 Turn Ball Valves

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Perfect

Work great for the apartment laundry
Jr
NEW YORK
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good and fast delivery
Mick
Bridgeton nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this project again and again from SH.

Quality product, exactly as described. SH ships fast!
Sam
Laurel Hill, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes life easy…

There is not a simpler washer box in existence
Dave
WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Remodeling

Half the cost of the local prices
Big Carl
Cedarcreek , Mo.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple

It was super easy and super simple to install, I didnt use the drain in the bottom but it was easy to connect the pex in nicely
Nolan
CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great product
Jerry
NV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy