Shop Oatey
Main product image of QUADTRO Washing Machine Outlet Box 1/4 Turn Brass Ball Valves (Sweat)
Magnifying glass
Hover image to zoom

QUADTRO Washing Machine Outlet Box 1/4 Turn Brass Ball Valves (Sweat)

Brand:
Oatey
SKU:
38530
Rating:
(12)
Q&A:
(0)
QUADTRO Washing Machine Outlet Box 1/4 Turn Brass Ball Valves (Sweat)
Magnifying glass
Hover image to zoom
$44.34 each
In Stock
In Stock
Get 79 Mon, Sep 14
Order by 6PM, receive Monday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Sweat
Product Highlight: Material
Polystyrene

Description

Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Easy to remove knockout, Patent Pending Hammer Valves.
  • Snap-on Faceplate Frame accommodates up to 1" drywall.
  • Box made of high impact polystyrene.
  • Top or Bottom Valve Mount.
  • 4 support brackets included for mounting.
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D.
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H.

Specs

Drain Connection:

2"

Product Type:

Washing Machine Outlet Box

Inlet Type:

Sweat

Material:

Polystyrene

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Drain Connection
Product Type
Inlet Type
Material
Features
CURRENT ITEM
Product Image of QUADTRO Washing Machine Outlet Box 1/4 Turn Brass Ball Valves (Sweat)
QUADTRO Washing Machine Outlet Box 1/4 Turn Brass Ball Valves (Sweat)
SKU: 38530
(12)
2"
Washing Machine Outlet Box
Sweat
Polystyrene
1/4 Turn Ball Valves
2"
Washing Machine Outlet Box
Sweat
Polystyrene
1/4 Turn Ball Valves

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.67 out of 12 reviews
100% would recommend this product
4.67
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Great product.

Great clean looking install.
GJL
Peekskill, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products

Good products, and service.
Jim
Louisiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used the Haymaker descaler on my tankless hot water heater. Several weeks earlier I had used a vinegar solution for cleaning it which I thought had done a good job. But I then used the Haymaker descaler and wow it cleaned so much better, rust and minerals came out and I was impressed. So no more vinegar cleaning only Haymaker.
Bobby D
NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This descaler is amazing!

Thought I would have to have my domestic hot water coil replaced. This product flushed the coils clean and delivered full flow and return of hot water!
Greyhunter
NEPA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

I used it to clean out the domestic hot water coil. In a boiler that had not been used for at lest 4 years. It was very clogged. Worked great. Now i have it feeding my hot water tank and save money. What would you recommend for the boiler itself? I plain on doing it at the end of the season.
Guy
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you, All orders have been 100%

Selections are good and shipping is fast enough for my needs. I happy to have Supply House as my first plumbing choice.
R
Tucson,AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend and will buy again

Worked great
PapaT
Modesto, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great for needed cleaning of my tankless water heater.
gr8bohunk
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems fine

The product was easy to install but let's see how it holds up in time.
DJ
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Use it on all our tankless maintenance's
Jeremy
Eugene, OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy