Apply to be a TradeMaster!
Main product image of OxBox Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat (Lead Free)

SKU:
696-G1000MF
Rating:
(3)
Q&A:
(1)
OxBox Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat (Lead Free)
Magnifying glass
Hover image to zoom
$32.31 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection
  • 1/2" female sweat shank connection

Specs

–
Application:

Ice Maker

Outlet Size:

1/4"

Product Type:

Ice Maker Outlet Box

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

Sweat

Material:

ABS

Features:

Includes Frame

1/4 Turn Ball Valves

Max Temp (F):

250°F

Max Pressure:

250 psig

Size:

1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Outlet Size
Product Type
Outlet Type
Inlet Size
CURRENT ITEM
Product Image of OxBox Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat (Lead Free)
OxBox Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat (Lead Free)
SKU: 696-G1000MF
(3)
Ice Maker
1/4"
Ice Maker Outlet Box
Compression
1/2"
Ice Maker
1/4"
Ice Maker Outlet Box
Compression
1/2"

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

Easy to install and good quality valve.
Denny
Knoxville Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice compact easy to install

love the cover after installed over the drywall
Guillermo
Los Angeles
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes for a pro job

Shows one took the time to include the small details in a kitchen install.
Sull
Boston
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this unit certified for the California lead free law?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy