Apply to be a TradeMaster!
Main product image of 1/2" Sweat Ice Machine Outlet Box
Magnifying glass
Hover image to zoom

1/2" Sweat Ice Machine Outlet Box

Brand:
Bluefin
SKU:
IB050M
Rating:
(1)
Q&A:
(0)
1/2" Sweat Ice Machine Outlet Box
Magnifying glass
Hover image to zoom
$18.26 each
BOX UP & SAVE 16%
$152.70 box of 10
$15.27 each
In Stock
In Stock
Get 240 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection
  • 1/2" female sweat shank connection

Specs

–
Application:

Ice Maker

Product Type:

Ice Maker Outlet Box

Outlet Size:

1/4"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

Sweat

Material:

ABS

Features:

Includes Frame

1/4 Turn Ball Valves

Max Temp (F):

250°F

Max Pressure:

250 psig

Size:

1/2"

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Inlet Type
Material
Features
CURRENT ITEM
Ice Maker Outlet Box
Sweat
ABS
Includes Frame
1/4 Turn Ball Valves
Ice Maker Outlet Box
Sweat
Polystyrene
1/4 Turn Ball Valves
Ice Maker Outlet Box
Sweat
ABS
Includes Frame
1/4 Turn Ball Valves

You May Also Need

1/2" Sweat Washing Machine Outlet Box
SKU: WB050M
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just the best service! Price spanks brick/mortar stores.

Delivery from New Jersey to southern Delaware? OVERNIGHT! Top quality parts, great service, fantastic shipping. Always a pleasure ordering from Supply House. In Stock and shipped same day.
Loral
Seaford DE USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy