Shop Resideo Sale
Main product image of QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Copper Hammer Valve (Standard Pack)
Magnifying glass
Hover image to zoom

QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Copper Hammer Valve (Standard Pack)

Brand:
Oatey
SKU:
38540
Rating:
(2)
Q&A:
(0)
QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Copper Hammer Valve (Standard Pack)
Magnifying glass
Hover image to zoom
$72.17 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene

Description

–
Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe
  • Easy to remove knockout, Patent Pending Hammer Valves
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • With hammer arrestors

Specifications:
  • Box Material: Plastic
  • Supply Box Connection Type: Copper
  • Drain Opening: 2"
  • Height: 11-3/4"
  • Width: 10-1/2"
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H

Specs

–
Product Type:

Washing Machine Outlet Box

Drain Connection:

2"

Material:

Polystyrene

Type:

1/4 Turn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best washer box

Leave her all out the best washer boxes ever made with the selectable placement of the drain and water supplies!
RDM
Little River Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality for price

Shipped fast by Suppuhouse
Pete Y
Richmond Birginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy