Apply to be a TradeMaster!
Main product image of I2K Expansion PEX Ice Maker Outlet Box w/ 1/4 Turn, Low Lead (Contractor Pack)
Magnifying glass
Hover image to zoom

I2K Expansion PEX Ice Maker Outlet Box w/ 1/4 Turn, Low Lead (Contractor Pack)

Brand:
Oatey
SKU:
39132
Rating:
(1)
Q&A:
(0)
I2K Expansion PEX Ice Maker Outlet Box w/ 1/4 Turn, Low Lead (Contractor Pack)
Magnifying glass
Hover image to zoom
$26.98 each
In Stock
In Stock
Get 8 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion

Description

–

Please Note: Face Plate is not included in the Contractor Pack and will need to be ordered separately SKU: 38622. 


Oatey® I2K Icemaker Box is designed for commercial or residential applications that require supply valves recessed into the wall. Its low-lead valves can be installed both left handed and right handed and compact design is perfect for tight spaces. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:

  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Valves comply with requirements of NSF 61, Section 9
  • Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
  • Faceplate Dimensions: 5"W x 6"H
  • Preloaded nails
  • Right or left hand installation
  • No support bracket needed

Specifications:
  • Tailpiece: F1960 PEX (Brass)
  • Product Type: I2k
  • Valve Size: 0.25 in.
  • Hammer Arrestor: No
  • Valve Body Material: Brass
  • Brand: Oatey
  • Color: White
  • Material: High Impact Polystyrene
  • Product Line: I2K

Specs

–
Product Type:

Ice Maker Outlet Box

Inlet Type:

PEX Expansion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality unit for use with Pex A tubing supply

Perfect for a refrigerator ice maker and water supply.
Jim
Dunlap, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy