Shop Resideo Sale
Main product image of Square Ice Maker Outlet Box w/ 1/4 Turn Lead Free Valve (Sweat)
Magnifying glass
Hover image to zoom

Square Ice Maker Outlet Box w/ 1/4 Turn Lead Free Valve (Sweat)

Brand:
Oatey
SKU:
39156
Rating:
(1)
Q&A:
(1)
Square Ice Maker Outlet Box w/ 1/4 Turn Lead Free Valve (Sweat)
Magnifying glass
Hover image to zoom
$25.91 each
In Stock
In Stock
Get 13 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
Polystyrene

Description

–
Square Ice Maker Outlet Box w/ 1/4 Turn Lead Free Valve (Sweat)

Oatey Square Ice Maker Boxes can be used in commercial or residential applications that require supply valves recessed into the wall.

Features:
  • 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • Valves comply with requirements of NSF 61, Section 9
  • Available in several box and valve configurations
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H

Specs

–
Product Type:

Ice Maker Outlet Box

Inlet Type:

Sweat

Material:

Polystyrene

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Inlet Type
Material
Features
CURRENT ITEM
Product Image of Square Ice Maker Outlet Box w/ 1/4 Turn Lead Free Valve (Sweat)
Square Ice Maker Outlet Box w/ 1/4 Turn Lead Free Valve (Sweat)
SKU: 39156
(1)
Ice Maker Outlet Box
Sweat
Polystyrene
1/4 Turn Ball Valves
Ice Maker Outlet Box
Sweat
ABS
1/4 Turn Ball Valves
Includes Frame

You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would use this product again

Used the box between studs.
mike
Bethlehem pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the valve be replaced once it has been installed with out cutting into sheetrock around it?

Asked by Joshua 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this box is for new construction only and won't be removable thereafter. It is meant to be recessed into the wall and mounted on the frame behind the sheetrock.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy