Apply to be a TradeMaster!
Main product image of 160 Branch, 500 Stack DFU Sure-Vent, 3" x 4" PVC Adapter
Magnifying glass
Hover image to zoom

160 Branch, 500 Stack DFU Sure-Vent, 3" x 4" PVC Adapter

Brand:
Oatey
SKU:
39223
Rating:
(0)
Q&A:
(0)
160 Branch, 500 Stack DFU Sure-Vent, 3" x 4" PVC Adapter
Magnifying glass
Hover image to zoom
$34.35 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 4"
Product Highlight: Material
PVC

Description

–
Oatey® Sure-Vent® 500 DFU Capacity Air Admittance Valve's one-way valve is designed to allow air to enter the plumbing drainage system when negative pressures develop in the piping system.

Product Features
  • Complies to ASSE Standard 1050 and 1051
  • For use as a secondary vent
  • One size approved to handle up to 4" vent pipe
  • Opens/closes as needed by building's plumbing system

Specs

–
Size:

3" x 4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy