Apply to be a TradeMaster!
Main product image of 5' x 6' Grey PVC Shower Pan Liner
Magnifying glass
Hover image to zoom

5' x 6' Grey PVC Shower Pan Liner

Brand:
Oatey
SKU:
41620
Rating:
(2)
Q&A:
(1)
5' x 6' Grey PVC Shower Pan Liner
Magnifying glass
Hover image to zoom
$43.43 each
In Stock
In Stock
Get 5 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5' x 6'

Description

–
5' x 6' Grey PVC Shower Pan Liner

Oatey PVC Shower Pan Liner is designed as an economical, flexible pan liner for use in tile shower and other concealed water-proofing applications. PVC Shower Pan Liner is available in 30 mil or 40 mil thickness, and widths of 4’, 5’ or 6’. Liner is marked every 6” to allow for easy measuring of material.

Specs

–
Width (Feet):

5'

Size:

5' x 6'

Type:

Shower Pan Liner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Oakley Shower Liner

Great product, worked well- thank you
Hexel
Rockford, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Used this as a shower pan liner between the preslope and final mortar bed. Of course I used a clamping drain with it as well. It worked well. I hung it up close to a wood stove overnight and the creases came out very nicely. Without that, the creases could have been a pain.
JM
Klingerstown, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the liner be cut to fit ?

Asked by Radar Frank 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can cut the liner to fit. Lay the pan liner on a clean floor surface, measure, and cut to the appropriate dimensions

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy