Apply to be a TradeMaster!
Main product image of 4-1/4" Universal Snap-Tite Rubbed Oil Bronze Strainer
Magnifying glass
Hover image to zoom

4-1/4" Universal Snap-Tite Rubbed Oil Bronze Strainer

Brand:
Oatey
SKU:
42017
Rating:
(2)
Q&A:
(0)
4-1/4" Universal Snap-Tite Rubbed Oil Bronze Strainer
Magnifying glass
Hover image to zoom
$12.21 each
BOX UP & SAVE 5%
$46.64 box of 4
$11.66 each
In Stock
In Stock
Get 58 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4"
Product Highlight: Material
Bronze
Product Highlight: Shape
Round

Description

–
4-1/4" Universal Snap-Tite Rubbed Oil Bronze Strainer

Oatey Universal 4-1/4" Snap-Tite Designer Finish Strainers are designed to provide a decorative finish to residential shower drains. Available in a variety of popular finishes, these strainers will coordinate with most popular faucet finishes to complement any glamour bathroom suite.

Specs

–
Size:

4-1/4"

Product Type:

Strainer

Material:

Bronze

Type:

Snap-In Strainer

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Looks Good

Nice Finish, Good Fit
HRH
Johnstown, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy service.

The local supply house and the big box stores did not have the right color. within no time I located what I needed and in a few days received the universal snap in shower drain in the appropriate color to finish the project.
project
Wilmington, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy