Shop Resideo Sale
Main product image of 2" 2-Part ABS Solvent Weld Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" 2-Part ABS Solvent Weld Shower Drain with Stainless Steel Strainer

Brand:
Oatey
SKU:
42044-OATEY
Rating:
(1)
Q&A:
(0)
2" 2-Part ABS Solvent Weld Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$9.55 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS

Description

–
Oatey® 102 Series Solvent Weld Shower Drain With Receptor Base integrates the body locknut, which allows easier installation of the drain body to pre-formed shower stall bases. Can install complete assembly to shower base first and solvent weld assembly into place as base is set or can solvent weld receptor, set shower base and then thread barrel in from top.

Features:
  • 2-in. Sch. 40 DWV pipe solvent welds to the receptor base
  • Drain top accommodates 4-1/4-in. Universal Snap-Tite Strainers
  • For use with preformed shower bases
  • Drain receptor base integrates the body locknut allowing easier installation of the drain body to the shower base
  • Strainers available in a variety of designer finishes
  • Fiber and rubber gasket provides a tight seal to shower drain base
  • Tightening wrench included


Specifications:
  • Color: Black
  • Material: ABS
  • Adjustable: No
  • Brand: Oatey
  • Pipe Size: 2 in.
  • Drain Orientation: Shower
  • Shape: Round
  • Style: Snap-In
  • Connection Type: Solvent Weld
  • Product Type: Shower Drain Pre-Formed Bases

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

ABS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping

The right part at the right price!
Rednose
Brinnon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy