Shop Oatey
Main product image of 2" PVC Offset Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" PVC Offset Shower Drain with Stainless Steel Strainer

Brand:
Oatey
SKU:
42787
Rating:
(1)
Q&A:
(0)
2" PVC Offset Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$10.27 each
In Stock
In Stock
Get 254 Mon, Sep 21
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC

Description

2" PVC Offset Shower Drain with Stainless Steel Strainer

Oatey Offset Shower Drains with Receptor Base are designed for use with preformed shower stall bases. The drain is solvent welded to 2" Schedule 40 DWV pipe and allows a 1.5" margin of error. Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

Type:

Shower Drain

Drain Size:

2"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

2" Shower Drain Brass Body w/ Snap In 18-Gauge Strainer
SKU: 827-2B
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fit good

Good to have on hand and the offset is good alternative.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy