Apply to be a TradeMaster!
Main product image of 2" 102 Series 2-Part PVC Solvent Weld Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" 102 Series 2-Part PVC Solvent Weld Shower Drain with Stainless Steel Strainer

Brand:
Oatey
SKU:
42045
Rating:
(0)
Q&A:
(0)
2" 102 Series 2-Part PVC Solvent Weld Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$10.28 each
In Stock
In Stock
Get 710 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Threaded Connection

Description

–
Oatey Solvent Weld Shower Drains with Receptor Base are designed for use with preformed shower stall bases. The drain receptor base integrates the body locknut allowing easier installation of the drain body to the shower base. 2” Schedule 40 DWV pipe solvent welds to the receptor base. Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Features:
  • The drain receptor base integrates the body locknut allowing easier installation of the drain body to the shower base
  • 2" Sch. 40 DWV pipe solvent welds to the receptor base
  • Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes

Specifications
  • Size: 2"
  • Type: PVC
  • Strainer Material: Stainless Steel

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

PVC

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy