Apply to be a TradeMaster!
Main product image of 2" 101 PNC PVC No-Calk Shower Drain with Plastic Strainer
Magnifying glass
Hover image to zoom

2" 101 PNC PVC No-Calk Shower Drain with Plastic Strainer

Brand:
Oatey
SKU:
42075
Rating:
(1)
Q&A:
(0)
2" 101 PNC PVC No-Calk Shower Drain with Plastic Strainer
Magnifying glass
Hover image to zoom
$13.60 each
In Stock
In Stock
Get 10 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
Oatey® Brass and Plastic No-Calk Shower Drains are designed for use with preformed shower stall bases. The drain body is sealed to the shower base with a fiber and rubber washer. 2” Schedule 40 DWV pipe is secured with a mechanically compressed gasket that does not require caulking. Drain top accommodates 4-¼” Universal Snap-Tite Strainers available in a variety of designer finishes.

Features:
  • Designed for use with all preformed shower stall bases
  • Drain is fixed to the drain pipe from above the shower base
  • Ideal for slab construction
  • Drain body is sealed to the shower base with a fiber and rubber washer
  • 2” Schedule 40 DWV pipe is secured with a mechanically compressed gasket that does not require caulking
  • Drain top accommodates 4-¼ In Universal Snap-Tite Strainers
  • Strainers available in a variety of designer finishes
  • Can be used with 1-1/2 In Schedule 40 DWV pipe and 1-1/2 In or 2 In Copper DWV pipe when cauling gasket is replaced
  • Includes drain tightening wrench


Specifications:
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Pipe Size: 2 in.
  • Size: 4.26 in.
  • Drain Orientation: Shower
  • Shape: Round
  • Style: Snap-In
  • Connection Type: No Calk
  • Strainer Finish: Plastic

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy the product again from Supply House.

This type of shower drain is hard to find with a white grate to match the shower pan. Everyone is selling with stainless steel. Supply house had it in stock Supply House had a good price Supply house shipped it quickly (shipping was a bit pricey) The product is easy to install. Thank you supply house.
Sam
New York State
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy