Apply to be a TradeMaster!
Main product image of 2" 101 PS PVC Solvent Weld Shower Drain with Plastic Strainer
Magnifying glass
Hover image to zoom

2" 101 PS PVC Solvent Weld Shower Drain with Plastic Strainer

Brand:
Oatey
SKU:
42089-OATEY
Rating:
(0)
Q&A:
(0)
2" 101 PS PVC Solvent Weld Shower Drain with Plastic Strainer
Magnifying glass
Hover image to zoom
$7.29 each
In Stock
In Stock
Get 88 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
Oatey® 101 PS Series Solvent Weld Shower Drain is designed for easy installation by sealing to pre-formed shower stall bases with fiber and rubber washers. Can be installed with Oatey PVC or ABS solvent cement and Oatey Primer. Final solvent cement selection will depend on the material of your drain assembly and pipe.

Features:
  • Designed for preformed shower stall bases
  • 2" Sch. 40 DWV pipe solvent welds to the drain base
  • Drain body is sealed to shower base with rubber gasket and fiber slip washer
  • Drain top accommodates 4-1/4" Universal Snap-Tite Strainers
  • Strainers available in a variety of designer finishes
  • Easy to install


Specifications:
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Pipe Size: 2 in.
  • Drain Orientation: Shower
  • Shape: Round
  • Style: Snap-In
  • Connection Type: Solvent Weld
  • Product Type: Shower Drain Pre-Formed Bases

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy