Shop Klein Tools Limited Time Promotion
Main product image of No-Calk Shower Drain Wrench
Magnifying glass
Hover image to zoom

No-Calk Shower Drain Wrench

Brand:
Oatey
SKU:
42239
Rating:
(26)
Q&A:
(1)
No-Calk Shower Drain Wrench
Magnifying glass
Hover image to zoom
$17.57 each
BOX UP & SAVE 12%
$61.92 box of 4
$15.48 each
In Stock
In Stock
Get 26 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey 42239 No-Calk Shower Drain Wrench - A specialty wrench used for installing/removing the locking/caulking nut on compatible no-calk shower drain assemblies where this Oatey tool is specified.

Key Features:
    :
  • Product type: Wrench
  • Oatey part number: 42239 (also listed as "No-Caulk Shower Drain Wrench - Carded")
  • UPC: 038753422398
  • Dimensional detail: 3.75" diameter across the pins; spacing between each pin is about 1.5"

Compatibility & Applications:
    :
  • Intended for use where an Oatey no-calk shower drain wrench is required (fit is drain-model specific)
  • This wrench is most likely only compatible with Oatey drains; for other brands/models (e.g., Sioux Chief), the drain model number is needed to confirm fit
  • Must only be used where the manufacturer specifies this exact part number: 42239

Installation & Operation Notes:
    :
  • Use should be performed by a qualified plumber or experienced installer, following the shower drain's installation/service instructions
  • Confirm tool-to-drain engagement before applying high torque to avoid slipping or damage

Specs

–
Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Non-Caulk Shower Drain Gasket
SKU: 42156
Oatey

Product Reviews

4.54 out of 26 reviews
88% would recommend this product
4.54
out of 26 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
8%
3 star
0%
2 star
8%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Oatey No Calk Shower Drain Wrench

When i installed my Shower! I bought An Oarey Shower Drain!I used the Wrench that came with it To install The drain! After about ten years The pipe slipped Down! I should have put a Strap To hold the Pipe up closer to the Trap and drain! And when the drain pipe slipped down i had a Small leak!So when i went to loosen the ring Nut to install a new Rubber seal! the wrench that was Supplied with the drain would not loosen it!it Bent the tool! So i ordered this Oatey Drain wrench!Boy it was a Breaze Fixing it!! It a real Awesome Wench!Being a retired Toolmaker The Quality And design is top Notch! I would recommend this to any Plummer to have in his Tool Box!!And the service from Supply House was Fast!!Thank you Guys!!
VS

Most Liked Negative Review

Asked too much of the thing, and it didn't make it.

I don't blame the wrench completely. The drain I was trying to unscrew had been permanently fused in place, I think, by whomever installed it. Possibly by PVC cement or something stronger. However, my vain struggles illuminated the shortcomings of this tool. 1) The center hex-bump supposedly allows you to apply force with your own wrench or ratchet, but it just doesn't have enough grip if you need to apply major torque. My major problem was that the harder I hauled on it, the more often the wrench slipped off the hex, or the prongs slipped out of the drain. There's no way to apply downward force while also turning it. 2) Not sure what metal it's made of, but it's chrome-plated and not super durable. Bits broke off under my most severe abuse, which involved attaching a long wrench to the hex with JB Weld and whacking the end of the handle with a rubber mallet in an attempt to transfer torque from the tool to the drain. The tool broke before the drain did. I ended up tossing the mangled remains of this thing in the trash, then cut a hole in the ceiling under where the shower was, and sawed off the drain pipe below the connection.
Showing 1-10 of 26 reviews

Yes

High quality
Tom
Janesville
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Junk.

Broke on first use.
ATU
Arkansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

You don't need it often but when you do it's invaluable.
None
Cleveland Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You really need to buy this wrench.

Replaced the gasket in my Jones Mfg. no-caulk shower drain and this was a mandatory tool for getting the job done. The small screw driver tab that came with the original drain just wasn't enough to tighten down the gasket.
NotReallyAPlumber
Roanoke, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Works well with no caulk drains
Denis
Putnam valley ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't have to crawl under the house

After gorilla tightening by hand the new shower drain into our fiberglass base, we needed to test for leaks. The bathroom floor was already open up near the toilet and the distant PTrap below the shower was awkwardly visible to a contortionist with a cell phone flashlight. So with video running, we plugged the 2 inch ABS pipe, submerged the drain and watched. Yes, we had a leak, but no tool within our reach. We were extremely thankful Supplyhouse.com had this tool in stock for immediate delivery as none of our local stores carried it. This tool fits perfectly inside the internal slots of the drain and was manufactured with a 1/2 inch drive nut at the center. With our socket and a ratchet wrench we easily sealed the drain another quarter turn. The proof is in the video. Every plumber should have one of these!
Rob E
Boring, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It's what should have been included with the drain.
Goldwing47
Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic product. Definitely worth the price.

Simple to use. Works much better than the piece of metal supplied with drain that needs to be turned with a screwdriver.
Mike
Wentzville, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the perfect tool

It is the best tool I have found for the job.
DM
Marietta, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Job Much Easier with Right Tool

Best price online, arrived in 1 day! Tool that came with new drain kept slipping, couldn't get enough torque. Got this drain wrench, used a socket wrench with an extension on it, kept slipping, still not enough torque, drain wouldn't budge. Then I used the trick my father taught me. I slipped a 15-inch long piece of plastic pipe onto the handle of the socket wrench to get more torque (physics!) and tried again. The shower drain unscrewed with hardly any effort!
Pete
Walpole, MA
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter across the four pins on the bottom of the tool used to spin out the drain? I have a sioux chief no caulk drain in my shower and I want to know if this tool will fit?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The diameter across is 3.75". The spacing between each pin is about 1.5". Most likely this would only be compatible with the Oatey tool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy