Apply to be a TradeMaster!
Main product image of 2" or 3" PVC Shower Drain with Round Snap-Tite Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" or 3" PVC Shower Drain with Round Snap-Tite Stainless Steel Strainer

Brand:
Oatey
SKU:
42202
Rating:
(0)
Q&A:
(0)
2" or 3" PVC Shower Drain with Round Snap-Tite Stainless Steel Strainer
Magnifying glass
Hover image to zoom
42202 has been discontinued
Discontinued February 5, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
2" or 3" PVC Shower Drain with Round Snap-In Stainless Steel Strainer & Tile Ring
Brand:
Oatey
SKU:42260
(0)
Order by 6PM, receive 33 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Threaded Connection

Description

–
2" or 3" PVC Shower Drain with Round Snap-Tite Stainless Steel Strainer

Oatey Shower Drains for Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. The low profile design allows for installation in tight spaces. Drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Weep holes in the drain assembly allow drainage from the pan liner. Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

2"

3"

Material:

PVC

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need