Apply to be a TradeMaster!
Main product image of 2" or 3" PVC Shower Drain with Round Snap-In Stainless Steel Strainer & Tile Ring
Magnifying glass
Hover image to zoom

2" or 3" PVC Shower Drain with Round Snap-In Stainless Steel Strainer & Tile Ring

Brand:
Oatey
SKU:
42260
Rating:
(0)
Q&A:
(0)
2" or 3" PVC Shower Drain with Round Snap-In Stainless Steel Strainer & Tile Ring
Magnifying glass
Hover image to zoom
$13.18 each
In Stock
In Stock
Get 30 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Threaded Connection

Description

–
2" or 3" PVC Shower Drain with Round Snap-In Stainless Steel Strainer & Tile Ring

The new Oatey 130 Series Shower Pan Drain not only meets the needs of today’s customer, it can enhance the appeal of tile or marble showers. The new 130 Series is ideal for new construction, and its low profile design allows for installation in tight spaces, like retrofits and renovation.

The new 130 series features an innovative tile ring that protects grout during and after install. It is the only drain on the market that has a tile ring in both square and round configurations, and does not require any additional adaptor accessories.

Specs

–
Type:

Shower Drain

Drain Size:

2"

3"

Material:

PVC

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy