Apply to be a TradeMaster!
Main product image of 2" or 3" ABS 130 Series Low Profile Base Clamping Collar and Fastener
Magnifying glass
Hover image to zoom

2" or 3" ABS 130 Series Low Profile Base Clamping Collar and Fastener

Brand:
Oatey
SKU:
42269
Rating:
(0)
Q&A:
(0)
2" or 3" ABS 130 Series Low Profile Base Clamping Collar and Fastener
Magnifying glass
Hover image to zoom
$5.42 each
In Stock
In Stock
Get 60 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Solvent Weld Connection
Product Highlight: Vent Type
ABS

Description

–
Oatey, 42269, 130 Series ABS Low Profile Base Clamping Collar and Fastener

Features:
  • Clamping Collar and Fasteners only - test plug not included
  • Round configuration, snap-in or screw-in, and polished stainless steel, brushed nickel. Include a beauty tile ring that protects grout.
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.

Specs

–
Type:

Clamp

Drain Size:

2"

3"

Vent Type:

ABS

Connection Type:

Solvent Weld

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy