Apply to be a TradeMaster!
Main product image of 2" or 3" ABS Round Low Profile Drain Stainless Steel Screw-In Strainer with Ring and Plug
Magnifying glass
Hover image to zoom

2" or 3" ABS Round Low Profile Drain Stainless Steel Screw-In Strainer with Ring and Plug

Brand:
Oatey
SKU:
42272
Rating:
(0)
Q&A:
(0)
2" or 3" ABS Round Low Profile Drain Stainless Steel Screw-In Strainer with Ring and Plug
Magnifying glass
Hover image to zoom
$12.44 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS

Description

–
Oatey Testable 130 Series Drain ABS Round Low Profile Drain are designed for use with tile or marble showers where a shower pan liner is used.

Features:
  • 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
  • Drains are available in gray PVC and ABS.
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.


Specifications:
  • Brand: Oatey
  • Drain Orientation: Shower
  • Adjustable: No
  • Shape: Round
  • Pipe Size: 2 or 3 in.
  • Connection Type: Solvent Weld
  • Product Type: Drain Tile Bases
  • Style: Screw-In

Specs

–
Type:

Shower Drain

Drain Size:

3"

2"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy