Apply to be a TradeMaster!
Main product image of Spacer Kit - (4) Spacers - 1/8", 1/4", 1/2", 3/4"
Magnifying glass
Hover image to zoom

Spacer Kit - (4) Spacers - 1/8", 1/4", 1/2", 3/4"

Brand:
Oatey
SKU:
43406-OATEY
Rating:
(4)
Q&A:
(0)
Spacer Kit - (4) Spacers - 1/8", 1/4", 1/2", 3/4"
Magnifying glass
Hover image to zoom
$15.97 each
BOX UP & SAVE 12%
$168.96 box of 12
$14.08 each
In Stock
In Stock
Get 152 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • ELIMINATES LEAK PATHS: Set-Rite eliminates improper double stacking of wax with spacers to raise the height and a gasket to seal the system.
  • PREVENT CALLBACKS:The leak-proof installation means getting the job done right the first time. No subfloor restoration required, which saves time and money.
  • Set-Rite can be used on existing PVC, ABS, Cast Iron and Stainless Steel ringed flanges.
  • Contains: 1/8", 1/4", 1/2", and 3/4" spacers

Specs

–
Type:

Spacer
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
You May Also Need

1/2" Set-Rite Spacer
SKU: 43411
Oatey
3/4" Set-Rite Spacer
SKU: 43410-OATEY
Oatey

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good spacers

They have a good combination of spacers to built up to a correct height for the toilet flange. You can even snap it into smaller pieces to fix a particular spot if needed.
Boris
Stockton
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Flange Spacers another where options are limited, for attaining the correct height of the Floor Flange.
Patrick
Northern NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would and have purchased more

These spacers give you the perfect flange height every time. Easy to split and slide under existing flange.
Lone plumber
Riverton WY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs a better product description for the do-it-yourselfer

This product needs to be installed UNDER the toilet flange. Not on top of it. It proved worthless to me as the flange for my particular toilet was not screwed in, and not easily removed in my situation. The product instructions need to be presented to the perspective buyer before purchasing. I assume most plumbers would be aware of this, but the novice jack of all trades will have no idea.
Nicebunker
Amityville, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?