Apply to be a TradeMaster!
Main product image of Toilet Flange Extender Kit 1/4- 1", 43401
Magnifying glass
Hover image to zoom

Toilet Flange Extender Kit 1/4- 1", 43401

Brand:
Oatey
SKU:
43401-OATEY
Rating:
(1)
Q&A:
(0)
Toilet Flange Extender Kit 1/4- 1", 43401
Magnifying glass
Hover image to zoom
$25.17 each
BOX UP & SAVE 9%
$114.75 box of 5
$22.95 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" - 1"

Description

–
Oatey Set-Rite Toilet Flange Extension Kit is a UPC listed, water tight solution for raising the toilet flange during a remodel. It can correct flange elevations ranging from 1/4 in. to 1-5/8 in. with different spacer sizes. The kit includes 4 different size spacers and six self tapping screws to complete the installation. Oatey products have earned the trust of plumbing professionals for over 100 years.Features:
  • Extension kit provides the user the ability to easily extend the toilet flange surface above the finished floor for optimum sealing with a standard wax ring
  • Corrects an improper toilet flange height from 1/4 in. - 1 in. during repair and remodels
  • Use on existing PVC, ABS, Cast iron and stainless steel flange rings
  • Spacers can be combined to meet the desired height
  • Foam rubber gasket seals the spacers to the new flange
  • 6 recessed screw holes to secure the flange to the floor
  • Includes six 2.5-In self tapping screws
  • UPC listed solution

Specs

–
Size:

1/4" - 1"

Type:

Flange Extension

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Spacer Kit - (4) Spacers - 1/8", 1/4", 1/2", 3/4"
SKU: 43406-OATEY
Oatey
3/4" Set-Rite Spacer
SKU: 43410-OATEY
Oatey

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Toilet flange below finished floor?

Phenomal product. Code compliant. Works like a charm every time! Variable size rings and self tapping screws makes the perfect install.
The Snake you can trust....
Long island & Queens
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy