Shop Resideo Sale
Main product image of 3" or 4" Level-Fit Closet Flange w/ Plastic Ring and Test Cap (PVC)
Magnifying glass
Hover image to zoom

3" or 4" Level-Fit Closet Flange w/ Plastic Ring and Test Cap (PVC)

Brand:
Oatey
SKU:
43505-OATEY
Rating:
(0)
Q&A:
(0)
3" or 4" Level-Fit Closet Flange w/ Plastic Ring and Test Cap (PVC)
Magnifying glass
Hover image to zoom
$2.93 each
BOX UP & SAVE 5%
$33.24 box of 12
$2.77 each
In Stock
In Stock
Get 4 Wed, Nov 18
Connection Type: 
3" Hub/ 4" Inside
Features: 
Cap
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
Oatey® Level Fit Closet Flange quickly and easily connects a water closet outlet to a plumbing system and sits flush with the floor. Oatey testable Level Fit Closet Flanges hold head pressure up to 30 feet. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Over 3" pipe or inside 4" pipe fit PVC Flange
  • Patented alignment indicators provide an easy visual when setting the flange
  • UPC and ASTM D2665 listed
  • Plastic molded ring has patented bolt slot shelfs to eliminate bolt fall through
  • 4 screw holes are designed to meet any installation type and provide secure attachment to floor

Specifications
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Pipe Size: 3 or 4 in.
  • Angle: Straight
  • Connection Type: Solvent Weld
  • Product Type: Testable
  • Ring Material: Plastic

Specs

–
Features:

Cap

Size:

3"

4"

Connection Type:

3" Hub/ 4" Inside

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy