Apply to be a TradeMaster!
Main product image of 3" Hub/ 4" Inside Open Closet Flange
Magnifying glass
Hover image to zoom
3" Hub/ 4" Inside Open Closet Flange
Magnifying glass
Hover image to zoom
$3.08 each
BOX UP & SAVE 7%
$57.00 box of 20
$2.85 each
In Stock
In Stock
Get 418 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
Open Flush to Floor Closet Flange w/ One-Piece Plastic Ring (3" Hub/4" Inside)

Features:
  • Stainless Steel Swivel Ring - Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • One-Piece Plastic - Solid ABS or PVC

Specs

–
Size:

3"

4"

Connection Type:

3" Hub/ 4" Inside

Type:

Open

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy