Apply to be a TradeMaster!
Main product image of 3" or 4" Easy Tap Closet Flange w/ Stainless Steel Ring (PVC)
Magnifying glass
Hover image to zoom

3" or 4" Easy Tap Closet Flange w/ Stainless Steel Ring (PVC)

Brand:
Oatey
SKU:
43553-OATEY
Rating:
(0)
Q&A:
(0)
3" or 4" Easy Tap Closet Flange w/ Stainless Steel Ring (PVC)
Magnifying glass
Hover image to zoom
$11.15 each
BOX UP & SAVE 14%
$114.96 box of 12
$9.58 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
Oatey® Easy Tap® Closet Flange is available in a variety of materials and styles, with a test cap that easily and cleanly breaks out, eliminating the possibility of falling down the DWV line. Test caps hold up to 30 feet of head pressure. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Over 3" pipe or inside 4" pipe fit PVC Flange
  • Stainless steel ring has patented bolt slot shelfs to stabilize bolts and eliminate bolt fall through
  • 6 screw holes are designed to meet any installation type and provide secure attachment to floor
  • Patented alignment indicators provide an easy visual when setting the flange
  • UPC and ASTM D2665 listed
  • Test cap will not break or fall into the DWV line
  • Covered under Oatey's Limited warranty

Specifications
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Pipe Size: 3 or 4 in.
  • Angle: Straight
  • Connection Type: Solvent Weld
  • Product Type: Testable
  • Ring Material: Stainless Steel

Specs

–
Size:

3"

4"

Connection Type:

3" Hub/ 4" Inside

Material:

PVC

Includes:

Stainless Steel Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy