Apply to be a TradeMaster!
Main product image of 3" PVC Snap-In Drain
Magnifying glass
Hover image to zoom

3" PVC Snap-In Drain

Brand:
Oatey
SKU:
43565
Rating:
(0)
Q&A:
(0)
3" PVC Snap-In Drain
Magnifying glass
Hover image to zoom
$2.50 each
BOX UP & SAVE 3%
$29.04 box of 12
$2.42 each
In Stock
In Stock
Get 849 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
3" PVC Snap-In Drain

Oatey All Plastic Snap-In Drains are designed for drainage in areas where a waterproofing membrane is not required. Plastic Snap-In Drain can be solvent welded or inserted into Schedule 40 DWV pipe. One piece design does not allow removal of the cover.

Specs

–
Type:

Shower Drain

Drain Size:

3"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy