Apply to be a TradeMaster!
Main product image of 4" PVC Snap-In Drain
Magnifying glass
Hover image to zoom

4" PVC Snap-In Drain

Brand:
Oatey
SKU:
43569
Rating:
(2)
Q&A:
(0)
4" PVC Snap-In Drain
Magnifying glass
Hover image to zoom
$2.98 each
BOX UP & SAVE 2%
$34.92 box of 12
$2.91 each
In Stock
In Stock
Get 445 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
4" PVC Snap-In Drain

Oatey All Plastic Snap-In Drains are designed for drainage in areas where a waterproofing membrane is not required. Plastic Snap-In Drain can be solvent welded or inserted into Schedule 40 DWV pipe. One piece design does not allow removal of the cover.

Specs

–
Type:

Shower Drain

Drain Size:

4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent choice of product

Easy to order. Shipping is quick my go-to plumbing supply.
Cinpetersun
Easton, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

we did not use this for plumbing. we adapted it to support

We used this product to support our rolls of edge banding
Jimmy
Liberty, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy