Apply to be a TradeMaster!
Main product image of 2" PVC Snap-In Drain
Magnifying glass
Hover image to zoom

2" PVC Snap-In Drain

Brand:
Oatey
SKU:
43561
Rating:
(2)
Q&A:
(0)
2" PVC Snap-In Drain
Magnifying glass
Hover image to zoom
$2.64 each
BOX UP & SAVE 11%
$28.32 box of 12
$2.36 each
In Stock
In Stock
Get 851 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
2" PVC Snap-In Drain

Oatey All Plastic Snap-In Drains are designed for drainage in areas where a waterproofing membrane is not required. Plastic Snap-In Drain can be solvent welded or inserted into Schedule 40 DWV pipe. One piece design does not allow removal of the cover.

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-43
Fernco

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

These drains are great....but

I use about 15-20 of these a month, they are a great product... HOWEVER, whoever decided to put the sticker directly on top of the drain should be punched in the face every morning when they wake up for the rest of their life!!!!!. My last order of 48 of these I had to pay my helper 2 hours of labor to peel all the stickers off and use $12 worth of adhesive remover to clean them. THEY USE CHEAP PAPER STICKERS THAT DO NOT PEEL OFF. I am currently looking for a different brand because I can't afford to use these anymore, it's ridiculous!!! and we all know its because Oatley sold their soul to the big box stores and the UPC on every item is a requirement to be on their shelves. USE PLASTIC STICKERS!!! I WILL BE MORE THAN HAPPY TO PAY THE EXTRA 2.5 CENTS PER DRAIN
Ron the radon guy
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery and perfect fit

Needed several of these 2" PVC drain covers for a project and found them at Supply House. Easy to order and received them a day early👍. They snapped in with a perfect fit and put in service in seconds. Highly recommend
Bill
Gruene, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy