Apply to be a TradeMaster!
Main product image of 3" or 4" ABS Easy Tap Closet Flange w/ Stainless Steel Ring
Magnifying glass
Hover image to zoom

3" or 4" ABS Easy Tap Closet Flange w/ Stainless Steel Ring

Brand:
Oatey
SKU:
43611
Rating:
(1)
Q&A:
(0)
3" or 4" ABS Easy Tap Closet Flange w/ Stainless Steel Ring
Magnifying glass
Hover image to zoom
$8.76 each
BOX UP & SAVE 15%
$178.80 box of 24
$7.45 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
3", 4"
Product Highlight: Color
Black

Description

–
Oatey® Easy Tap® Closet Flange is available in a variety of materials and styles, with a test cap that easily and cleanly breaks out, eliminating the possibility of falling down the DWV line. Test caps hold up to 30 feet of head pressure. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Over 3" pipe or inside 4" pipe fit ABS Flange
  • Stainless steel ring has patented bolt slot shelfs to stabilize bolts and eliminate bolt fall through
  • 6 screw holes are designed to meet any installation type and provide secure attachment to floor
  • Patented alignment indicators provide an easy visual when setting the flange
  • UPC and ASTM D2661 listed
  • Test cap will not break or fall into the DWV line
  • Covered under Oatey's Limited warranty

  • Color: Black
  • Material: ABS
  • Pipe Size: 3 or 4 in.
  • Product Type: Testable
  • Ring Material: Stainless Steel
  • Brand: Oatey
  • Angle: Straight
  • Connection Type: Solvent Weld
  • Specs

    –
    Size:

    3"

    4"

    Material:

    ABS

    Color:

    Black

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (3" Hub / 4" Inside)
    SKU: 884-ATM
    Sioux Chief

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Best closet flange

    I would use any other make flange. Flat underneath the flange makes it easy to use on a tile floor. The stainless steel ring should be an industry standard.
    Ray
    Hamden CT
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy