Apply to be a TradeMaster!
Main product image of Total Knockout Closet Flange w/ Stainless Steel Swivel Ring (3" Inside Fit)
Magnifying glass
Hover image to zoom

Total Knockout Closet Flange w/ Stainless Steel Swivel Ring (3" Inside Fit)

SKU:
888-ATM
Rating:
(1)
Q&A:
(0)
Total Knockout Closet Flange w/ Stainless Steel Swivel Ring (3" Inside Fit)
Magnifying glass
Hover image to zoom
$5.62 each
BOX UP & SAVE 7%
$130.25 box of 25
$5.21 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Inside Connection

Description

–
Total Knockout Closet Flange w/ Stainless Steel Swivel Ring (3" Inside Fit)

Features:
  • Patent #5,377,361
  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • Holds five floors (22 PSI) for head test

Specs

–
Material:

ABS

Size:

3"

Connection Type:

Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

!!

Works as it should. Happy with Sioux Chief products!
DS
CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy