Apply to be a TradeMaster!
Main product image of 4" PVC Level-Fit Closet Flange w/o Test Cap
Magnifying glass
Hover image to zoom

4" PVC Level-Fit Closet Flange w/o Test Cap

Brand:
Oatey
SKU:
43621-OATEY
Rating:
(0)
Q&A:
(0)
4" PVC Level-Fit Closet Flange w/o Test Cap
Magnifying glass
Hover image to zoom
$4.26 each
In Stock
In Stock
Get 9 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Oatey® Level-Fit closet flanges come in a wide variety of sizes, materials and configurations. No matter what your closet flange need, Oatey has the part you need to do the job right. All flanges are made with precision to ensure a durable installation. Oatey products have earned the trust of plumbing professionals for over 100 years.

Product Features
  • Over 4 in. PVC Pipe Fit Toilet Flange
  • 4 screw holes are designed to meet any installation type and provide secure attachment to floor
  • 4 in. over pipe fit toilet flange fits over 4 in. sch 40 DWV pipe
  • Four mounting slots
  • Toilet flange sits flush on floor
  • UPC and ASTM D2665 listed
  • Covered under Oatey's Limited warranty

Specs

–
Product Type:

Closet Flange

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Extra Thick Toilet Wax Ring with Flange
SKU: 7513
Fluidmaster
2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy