Apply to be a TradeMaster!
Main product image of Extra Thick Toilet Wax Ring with Flange
Magnifying glass
Hover image to zoom

Extra Thick Toilet Wax Ring with Flange

SKU:
7513
Rating:
(2)
Q&A:
(0)
Extra Thick Toilet Wax Ring with Flange
Magnifying glass
Hover image to zoom
$3.02 each
In Stock
In Stock
Get 92 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
4" Waste Lines, 3" Waste Lines

Description

–
Note: Hardware not included.

Features:
  • Fits 3" and 4" waste lines
  • 40% more wax for tall flooring
  • Polyethylene flange for easy install

Specs

–
Product Type:

Standard Toilet Gasket

Used With:

4" Waste Lines

3" Waste Lines

Application:

Plumbing

Includes:

Flange
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
You May Also Need

Anti-Siphon Fill Valve, Adjustable
SKU: PRO45
Fluidmaster

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I love working with FluidMaster

These wax rings are well built, the plastic flange is thicker, making it a bit more sturdy than several other wax rings I have used. All in all, I've been very pleased with these, and they're a very competitive price.
Benz Plumbing
Bennett Colorado
2 years ago
Was this review helpful to you?

Beware of Extra Thick - wax is only 1-1/4" thick

Not useful if you have added tile floor and set toilet on top of tile. Added 1" of space is not compensated for with only 1/4" thickness added to standard wax ring with flange.
Chris the plumber wannabe
Suffolk, VA
10 years ago
Was this review helpful to you?