Apply to be a TradeMaster!
Main product image of 4" Cast Iron Twist-N-Set Replacement Closet Flange
Magnifying glass
Hover image to zoom

4" Cast Iron Twist-N-Set Replacement Closet Flange

Brand:
Oatey
SKU:
43653
Rating:
(1)
Q&A:
(1)
4" Cast Iron Twist-N-Set Replacement Closet Flange
Magnifying glass
Hover image to zoom
$56.31 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron

Description

–
Oatey® Twist-N-Set® Replacement Closet Flanges are designed to replace broken cast iron closet flanges with a gasket that expands to fit inside of service weight, heavy weight and no hub pipe. Installs easily without tools. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Installs inside 4" pipe
  • Cast iron material
  • Replaces broken cast iron closet flanges
  • Installs easily without tools
  • Smooth unrestricted flow design
  • Gasket expands to fit inside service weight, heavy weight and no hub pipe
Specifications:
  • Material: Cast Iron
  • Pipe Size: 4 Inches
  • Product Type: Replacement
  • Color: Black
  • Ring Material: Metal
  • Brand: Oatey
  • Angle: Straight
  • Connection Type: Gasket

Specs

–
Product Type:

Closet Flange

Material:

Cast Iron

Drain Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Johni-Ring Wax Toilet Gasket - Standard Size with Plastic Horn (for 3" or 4" Waste Lines)
SKU: 90220
Hercules

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid Replacement Flange

Used for an older toilet with a 4" cast pipe in a concrete floor. It is a rugged flange. The twist action expands a rubber seal against the inside of the cast pipe. Seems to have done the job
dave
Albany, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where are the oatey cast iron flanges made?

Asked by Alex 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Alex! The 43653 is made in Taiwan.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy