Apply to be a TradeMaster!
Main product image of 3" x 2" PVC Saddle Tee Kit
Magnifying glass
Hover image to zoom

3" x 2" PVC Saddle Tee Kit

Brand:
Oatey
SKU:
43789-OATEY
Rating:
(2)
Q&A:
(0)
3" x 2" PVC Saddle Tee Kit
Magnifying glass
Hover image to zoom
$10.53 each
BOX UP & SAVE 6%
$59.34 box of 6
$9.89 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3" x 2"

Description

–
Oatey® Saddle Tee Kits are designed to be solvent welded to an existing 3" or 4" Sch. 40 DWV line and secured with metal V-bolts, washers and nuts..

Features:
  • Accepts incoming line inside the socket or joins with a Sch. 40 DWV fitting
  • PVC plastic construction in black or white
  • Compatible with PVC pipes
  • Can be used with a conversion gasket for cast-iron/ul>

    Specifications:
    • Color: White
    • Material: PVC
    • Brand: Oatey

Specs

–
Material:

PVC

Size:

3" x 2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" x 3/4" PVC Schedule 40 Spigot x Socket Bushing
SKU: 437-248

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

helpful no rush great to deal with
richie
Connecticut
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard-to-find item, Just what I wanted!

I used this to tie a new downspout drain into an existing 3" drainpipe. It did require a small sheet of closed-cell foam about 1/8" thick, as a gasket, but that was easy to find. To tighten the nuts I used a screwdriver-style nut driver that has a deep hole extending into its shaft, and a small crescent wrench for the last few turns. Before installing this saddle, you should loosely connect all the pieces that connect above it, to decide exactly where to drill the big hole under the saddle. To get all your pieces to fit, you can tilt the saddle off plumb or slide it further along the pipe if need be, until you get it just right. Then mark and drill your hole, etc, and away you go. I tried ordering this item from Amazon, but after telling me it had shipped, they suddenly told me it was unavailable. SupplyHouse had it, cheaper even after shipping costs, and it arrived in just a few days, well-packed. Happy camper.
the Lady of the House, with toolbelt
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy