Apply to be a TradeMaster!
Main product image of 3" x 1-1/2" Hub / 2" Spigot PVC SmartSaddle Tee
Magnifying glass
Hover image to zoom

3" x 1-1/2" Hub / 2" Spigot PVC SmartSaddle Tee

SKU:
891-0312P
Rating:
(5)
Q&A:
(0)
3" x 1-1/2" Hub / 2" Spigot PVC SmartSaddle Tee
Magnifying glass
Hover image to zoom
$13.56 each
BOX UP & SAVE 6%
$63.90 box of 5
$12.78 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
3" x 1-1/2" Hub / 2" Spigot PVC SmartSaddle Tee

Product Features:
  • Compact design is perfect when DWV stacks are close to walls or other obstructions
  • Stainless steel bands take up less room than V-bolts or U-bolts, and provide even torque, eliminating stress points which can damage pipe and create a poor seal
  • Corrosion resistant

Specs

–
Product Type:

Tee

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

i would buy again

good product
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal

Great product and value.
Kevin
Timberlake, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal

Great product and value.
Kevin
Timberlake, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

Fits perfectly and idea to purchase again
Jeff
Waycross Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect item for adding to a plumbing vent.

I had a limited space to add venting to existing plumbing in PVC vent stack. I dry fit the saddle, marked and hole-sawed new opening. Primed and glued saddle into place, added provided clamps and i was done.
Mikr
Kansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy