Apply to be a TradeMaster!
Main product image of 4" x 2" PVC Saddle Tee Conversion Kit w/ Gasket
Magnifying glass
Hover image to zoom

4" x 2" PVC Saddle Tee Conversion Kit w/ Gasket

SKU:
S26010
Rating:
(13)
Q&A:
(0)
4" x 2" PVC Saddle Tee Conversion Kit w/ Gasket
Magnifying glass
Hover image to zoom
$23.39 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Size: 
4" x 2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4" x 2"

Description

–
4" x 2" PVC Saddle Tee Conversion Kit w/ Gasket

Product Features
  • Use bushing to reduce 2" unit to 1-1/2"
  • Kit include V-bolts, nuts and washers
  • Conversion kit also contains gasket mat for use with cast iron pipe

Specs

–
Material:

PVC

Size:

4" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Did the job. Came with the needed gasket.

Had to repair a broken cast iron cross. This made that possible. Gasket absolutely necessary (for iron pipe) but unavailable from any local supplier.
Plumb Crazy Plumber
West Memphis AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I needed to connect a 2 inch PVC pipe to a 4 inch cast iron pipe and this device worked great.
Tony on the hill
Averill Park, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes would buy it again.

Used for saniflow toilet system with exacpirati g pump. Drilled 2.25 inch hole at top of 4 inch cast iron waste. The saddle bracket with neoprene gasket worked perfectly!
Charles from Lynbrook
Lynbrook NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saving part

Saddle tees are time savers avoiding more extensive plumbing. Supply House consistently has the inventory readily available to ship. I even save time by not having to visit a local supply, here on the website I can see availability and cost.
In it for the Money
SE Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great solution to add a tee

use rain and shine
jkc
naples florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saddle Tap

Worked perfectly.
Knoxy
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

great
jkc
naples florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

it works great!
sonny
rochester ny 14606
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plumbing saddle

The 4" plumbing saddle with gasket and clamps Was awesome. Once again you guys rock this.
David
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product

used tp tap into 4 inch cast iron, 2 clamps worked well along with seal, i did put sealant between seal that was provided
Pete
Philly
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy