Shop Limited Time Deals
Main product image of 1-1/4" x 6" Semi-Cast Grid Patent Overflow Plug, 17 GA Tailpiece
Magnifying glass
Hover image to zoom

1-1/4" x 6" Semi-Cast Grid Patent Overflow Plug, 17 GA Tailpiece

Brand:
Dearborn
SKU:
760-1
Rating:
(1)
Q&A:
(0)
1-1/4" x 6" Semi-Cast Grid Patent Overflow Plug, 17 GA Tailpiece
Magnifying glass
Hover image to zoom
$17.25 each
In Stock
In Stock
Get 75 Thu, Jun 25
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Used With
Universal
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome Plated

Description

Dearborn 1-1/4" x 6" Semi-Cast Grid Patent Overflow Plug, 17 GA Tailpiece


Dearborn® Semi-Cast Grid Strainers are designed for commercial lavatory applications. Its two piece design allows overflow to flow to sink drain. Dearborn is known for providing superior quality products designed with the plumber in mind.


Product Features

  • Semi-cast open grid strainer
  • 1-1/4-in. x 6-in. 17 gauge tailpiece
  • Plated chrome finish
  • cUPC listed
  • Includes cast grid strainer, PO plug with nuts and washers,and 17 gauge tailpiece

Specs

Gauge:

17

Size:

1-1/4"

Length (Inches):

6"

Used With:

Universal

Material:

Brass

Finish:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Replacement parts
Dave
Waynesboro, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy